This product requires certification to purchase.

1-1/8 x 3/4 x 1 - 3/4 in. x 40 ft. R5.5 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

Jones Stephens

Titan™ 1-1/8 x 3/4 x 1 - 3/4 in. x 40 ft. R5.5 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

  • Fast #
  • Part #JI92118C
  • Item #9402419
  • Manufacturer Part #6RSRC068118EP-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

Titan™ 1-1/8 x 3/4 x 1 - 3/4 in. x 40 ft. R5.5 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

  • Fast #
  • Part #JI92118C
  • Item #9402419
  • Manufacturer Part #6RSRC068118EP-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
  • Seamless non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • 1-step install: No field applied protective coating or additional jacketing required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153
Collection:
Titan™
Color Finish Name:
Black
Diameter - Inside 1:
1-1/8 in
FM Approved:
No
Fits Pipe Size:
1 in - 3/4 in
Length:
40 ft
Material:
Plastic, Rubber
Material Type:
Elastomeric Foam, NBR, PVC
R value:
R5.5
Size:
40 ft x 1-1/8 in x 3/4 in
Temperature Range:
-70 to 220 Deg F (-57 to 104 Deg C)
Thickness:
3/4 in
UL Listed:
UL 94
UPC:
717510258967