1/4 in. x 1/2 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

Titan™ 1/4 in. x 1/2 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Titan™ 1/4 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI91025
  • Item #8193849
  • Manufacturer Part #6RSR048028-JS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Seamless - Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
  • Carton quantities only
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Patent pending
  • 1-step Install: No field applied protective coating or additional jacketing required
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153, ASTM G-154
Application:
Commercial, Industrial
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Titan™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1/4 in
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
ID Tube
End Connections:
ID Tube
Energy Star Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1/2 ft
MA Approved -:
No
Material:
Rubber
Material Type:
Elastomeric Foam NBR/PVC
Maximum Temperature:
220
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
R value:
R4
Size:
1/4 in x 1/2 in
Temperature Range:
-70 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 94
Weight:
46.6 lb