2-1/8 x 1/2 x 2 in. x 102 ft. R3.0 Elastomeric Foam, NBR and PVC Pipe Insulation in Black
Titan™ 2-1/8 x 1/2 x 2 in. x 102 ft. R3.0 Elastomeric Foam, NBR and PVC Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
- Seamless non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
- 1-step install: No field applied protective coating or additional jacketing required
- High resistance to moisture vapor intrusion; low thermal conductivity
- Low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153
- Collection:
- Titan™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-1/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 102 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomeric Foam, NBR, PVC
- R value:
- R3
- Size:
- 102 ft x 2-1/8 in x 1/2 in
- Temperature Range:
- -70 to 220 Deg F (-57 to 104 Deg C)
- Thickness:
- 1/2 in
- UL Listed:
- UL 94
- UPC:
- 717510258899