This product requires certification to purchase.

2-5/8 x 1/2 x 2-1/2 in. x 60 ft. R3.1 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

Jones Stephens

Titan™ 2-5/8 x 1/2 x 2-1/2 in. x 60 ft. R3.1 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

  • Fast #
  • Part #JI91258
  • Item #9402255
  • Manufacturer Part #6RSR048258-JS
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Titan™ 2-5/8 x 1/2 x 2-1/2 in. x 60 ft. R3.1 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

  • Fast #
  • Part #JI91258
  • Item #9402255
  • Manufacturer Part #6RSR048258-JS
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
  • Seamless non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • 1-step install: No field applied protective coating or additional jacketing required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153
Collection:
Titan™
Color Finish Name:
Black
Diameter - Inside 1:
2-5/8
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Length:
60
Material:
Plastic, Rubber
Material Type:
Elastomeric Foam, NBR, PVC
R value:
R3.1
Size:
60 ft x 2-5/8 in x 1/2 in
Temperature Range:
-70 to 220 Deg F (-57 to 104 Deg C)
Thickness:
1/2 in
UL Listed:
UL 94
UPC:
717510258912