3/4 in. ID x 1/2 in. Wall Thickness Seamless UV Resistant Rubber Pipe Insulation (5/8 in. CTS)
Titan™ 3/4 in. ID x 1/2 in. Wall Thickness Seamless UV Resistant Rubber Pipe Insulation (5/8 in. CTS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 270 Pallet: 3240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
- Seamless - Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
- 1-step Install: No field applied protective coating or additional jacketing required
- High resistance to moisture vapor intrusion; low thermal conductivity
- Patent pending
- Carton quantities only
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153, ASTM G-154
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Collection:
- Titan™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Length:
- 1/2
- Material:
- Rubber
- Material Type:
- Elastomeric Foam NBR/PVC
- Maximum Temperature:
- 220
- Origin:
- Domestic
- R value:
- R3.1
- Size:
- 3/4 in x 1/2 in
- Temperature Range:
- -70 to 220 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 94
- UPC:
- 717510251678