Toe-Tap Drain in Polished Brass - PVD
Toe-Tap Drain in Polished Brass - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished Brass finish
- 1-1/2" drain compatible
- Replacement cartridge part number P35055
- Toe touch stopper allows opening and closing without bending
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- UPC:
- 717510350524
- Width:
- 2-19/25 in