Toilet 3/8 in x 5/8 in. x 20 in. Angle Supply Kit in Oil Rubbed Bronze
Toilet 3/8 in x 5/8 in. x 20 in. Angle Supply Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Stop
- Escutcheon
- Supply
- Lead Free
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Toilet
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Clean Bagged:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Closet
- Rigid:
- Yes
- Size:
- 3/8 in x 20 in
- Type:
- Closet
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 2-3/10 in