Toilet 3/8 x 20 in. Supply Kit in Brushed Nickel
Toilet 3/8 x 20 in. Supply Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supply
- Stop
- Escutcheon
- Lead Free
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 20
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- UPC:
- 717510103823
- Valve Size:
- 3/8 in x 5/8 in
- Valve Type:
- Straight Valve
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No