This product requires certification to purchase.

Trip Lever Face Plate with Handle in Black

Jones Stephens

Trip Lever Face Plate with Handle in Black

  • Fast #
  • Part #JP3566BL
  • Item #3702424
  • Manufacturer Part #P3566BL
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Trip Lever Face Plate with Handle in Black

  • Fast #
  • Part #JP3566BL
  • Item #3702424
  • Manufacturer Part #P3566BL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of zinc
  • Requires Certification
Dimensions & Measurements
Height
11-1/5 in
Length
6-4/5 in
Width
15-4/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Drain Component Type
Overflow Plate
Drain Type
Bathtub Drain
Material
Zinc
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UPC
717510356700