This product requires certification to purchase.

Trip Lever in Brushed Nickel

Jones Stephens

Trip Lever in Brushed Nickel

  • Fast #
  • Part #JT01402
  • Item #8036802
  • Manufacturer Part #143650
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Trip Lever in Brushed Nickel

  • Fast #
  • Part #JT01402
  • Item #8036802
  • Manufacturer Part #143650
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Brushed Nickel metal lever
  • 8" flat brass arm can be bent to fit most applications and angles
  • Plastic spud and nut
  • Fits most front mount and curved-front mount applications
  • Modern lever design
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Universal
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Installation Type:
Front Mount
Length:
12-3/5
Material:
Metal, Plastic, Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
8 in
UL Listed:
No
UPC:
717510247244
Width:
3-47/50