Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Front Left Mount
- 8" brass arm
- Metal handle
- Metal spud and nut
- Brass arm can be bent to shape
- Toilet tank lever
- Universal style
- Enhance your bathroom look
- Quality construction for strength and reliability
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 8 in
- UPC:
- 717510015058
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in