Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Eljer®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Length:
- 9
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510012026
- WaterSense Labeled:
- No
- Width:
- 5