Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated plastic lever
- 6" 45° plastic arm with cut-off tab at 4"
- Plastic spud and nut
- Corner mount lever
- Fits American Standard® and others with 45° corner mount
- Carded
- The manufacturers’ names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard®
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Installation Type:
- Corner Mount
- Length:
- 15-1/4 in
- Material:
- Plastic
- Size:
- 6 in
- UL Listed:
- No
- UPC:
- 717510248715
- Width:
- 3-31/50 in