This product requires certification to purchase.

Trip Lever in Chrome Plated

Jones Stephens

Trip Lever in Chrome Plated

  • Fast #
  • Part #JT01081
  • Item #3703500
  • Manufacturer Part #T01081
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

Trip Lever in Chrome Plated

  • Fast #
  • Part #JT01081
  • Item #3703500
  • Manufacturer Part #T01081
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side Mount
  • 10" Offset brass arm
  • Metal handle
  • Plastic spud and nut
  • Fits Toto
  • Toilet tank lever
  • Enhance your bathroom look
  • Quality construction for strength and reliability
  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Toto
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Handle Material:
Zinc
Handle Type:
Lever
Installation Type:
Side Mount
Length:
10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510081015
WaterSense Labeled:
No
Width:
3-7/10 in