This product requires certification to purchase.

Trip Lever in Polished Brass

Jones Stephens

Trip Lever in Polished Brass

  • Fast #
  • Part #JT01017
  • Item #1603118
  • Manufacturer Part #T01017
5 out of 5 Customer Rating
Brand image
Jones Stephens

Trip Lever in Polished Brass

  • Fast #
  • Part #JT01017
  • Item #1603118
  • Manufacturer Part #T01017
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Left Side Mount
  • 8" brass arm
  • 3" metal handle
  • Rust proof spud and nut
  • Corrosion resistant arm
  • Toilet tank lever
  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Fits Kohler® and other brands
  • Enhance your bathroom look
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Wellworth® K-3577 and Barrington™ K-3578 Toilets
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Material:
Metal
Handle Type:
Lever
Length:
8 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
8 in
UL Listed:
No
UPC:
717510017175
WaterSense Labeled:
No
Width:
3-1/8 in