Trip Lever in Polished Brass
Trip Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left Side Mount
- 9" brass arm
- 3" metal handle
- Rust proof spud and nut
- Brass arm can be bent to shape
- Toilet tank lever
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
- Fits Eljer® and other brands
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Eljer®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 9 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 9 in
- UL Listed:
- No
- UPC:
- 717510101218
- WaterSense Labeled:
- No
- Width:
- 3 in