TUB/SHOWER CARTRIDGE FITS DELTA MONITOR AND SCALD-GUARD - 2 OVERALL LENGTH
TUB/SHOWER CARTRIDGE FITS DELTA MONITOR AND SCALD-GUARD - 2 OVERALL LENGTH
Package Quantity Info:
Each: 1 Inner Pack: 4.00 Case: 48-
Pick Up Not AvailableNot available in NE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NE
Product Details
Product Details
- Fits Delta® 1600 Monitor® and Scald-Guard® series tub and shower faucets
- Replaces #RP1991
- Celcon body; brass stem
- Temperature limit stop that can be set to avoid scalding
- Complete with two seats
- Stainless steel bottom plate
- Rectangular shaped broach
- 2" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Tub and Shower
- Height:
- 1-9/10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 717510060553
- Width:
- 2 in