Tub Spout in Chrome Plated
Tub Spout in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- NSF Certified:
- No
- Package Quantity:
- Piece of 2
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 717510010299
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in