This product requires certification to purchase.

Two Handle Valve Trim in Brushed Nickel

Jones Stephens

Two Handle Valve Trim in Brushed Nickel

  • Fast #
  • Part #JT74405BN
  • Item #7221908
  • Manufacturer Part #143714
5 out of 5 Customer Rating
Brand image
Jones Stephens

Two Handle Valve Trim in Brushed Nickel

  • Fast #
  • Part #JT74405BN
  • Item #7221908
  • Manufacturer Part #143714
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits Moen® tub and shower faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the trim kits will fit. The trim kits are not manufactured by those companies.
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
717510247282