This product requires certification to purchase.

Two Handle Valve Trim in Brushed Nickel

Jones Stephens

Two Handle Valve Trim in Brushed Nickel

  • Fast #
  • Part #JT74410BN
  • Item #7221911
  • Manufacturer Part #143716
5 out of 5 Customer Rating
Brand image
Jones Stephens

Two Handle Valve Trim in Brushed Nickel

  • Fast #
  • Part #JT74410BN
  • Item #7221911
  • Manufacturer Part #143716
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Delta® tub and shower faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the trim kits will fit. The trim kits are not manufactured by those companies.
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
717510247305