This product requires certification to purchase.

Two-Hole Lift and Turn Bath Waste Kit in Black

Jones Stephens

Two-Hole Lift and Turn Bath Waste Kit in Black

  • Fast #
  • Part #JP3750BL
  • Item #3705968
  • Manufacturer Part #P3750BL
5 out of 5 Customer Rating
Brand image
Jones Stephens

Two-Hole Lift and Turn Bath Waste Kit in Black

  • Fast #
  • Part #JP3750BL
  • Item #3705968
  • Manufacturer Part #P3750BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-hole face plate
  • Heavy Walled PVC Tubular
  • All drains 3/8" thread size for testing
  • Lift and Turn provides a positive lock
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Blacks
Color Finish Name:
Black
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JP3750BL
UPC:
717510340327