Two-Hole Lift and Turn Bath Waste Kit in White
Two-Hole Lift and Turn Bath Waste Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polar white finish; Schedule 40 PVC
- Two-hole faceplate
- Lift and turn provides a positive lock
- Standard half kit - no pipe or tee included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
- CUPC listed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Half Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JB0711PW
- UPC:
- 717510070248