Two-Hole Toe-Tap Tub Drain Half Kit in Chrome
Two-Hole Toe-Tap Tub Drain Half Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome Plated finish
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- Standard half kit - no pipe or tee included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
- UPC listed
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510071139
- Width:
- 3-37/100 in