Two-Hole Toe-Tap Tub Drain Kit in Oil Rubbed Bronze
Two-Hole Toe-Tap Tub Drain Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two-hole face plate
- Heavy Walled PVC Tubular
- All drains 3/8" thread size for testing
- Toe touch stopper allows opening and closing without bending
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510548297