Two-Hole Waste and Overflow Test Kit
Two-Hole Waste and Overflow Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drain thread size is 3/8"
- Test kit for two-hole bath waste kits
- Includes screws and plate
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510072020
- WaterSense Labeled:
- No
- Width:
- 6-3/10 in