This product requires certification to purchase.

Universal End Outlet Waste with 1/2 in. Branch Dishwasher Connection

Jones Stephens

Universal End Outlet Waste with 1/2 in. Branch Dishwasher Connection

  • Fast #
  • Part #JP39040
  • Item #3706938
  • Manufacturer Part #P39040
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Universal End Outlet Waste with 1/2 in. Branch Dishwasher Connection

  • Fast #
  • Part #JP39040
  • Item #3706938
  • Manufacturer Part #P39040
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • 1-1/2" tubular; 16" maximum adjustment
  • Includes baffle tee
  • Slip joint or direct connect
  • UPC listed
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
Length
16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 14-2010a
ASME
ASME A112.18.2-2015
ASTM
ASTM F409-2017
Product Type
Slip Joint
Type
JP39040
UPC
717510390407