This product requires certification to purchase.

Utility Knife

Jones Stephens

Utility Knife

  • Fast #
  • Part #JK50041
  • Item #46499
  • Manufacturer Part #K50041
5 out of 5 Customer Rating
Brand image
Jones Stephens

Utility Knife

  • Fast #
  • Part #JK50041
  • Item #46499
  • Manufacturer Part #K50041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty construction
  • Supplied with extra blade
  • Coated case
  • Requires Certification

Specifications

Application:
Heavy Duty
Blade Type:
Utility Knife
Height:
7/10 in
Length:
9 in
Number of Blades:
2
Number of Tools Included:
1
Tool Type:
Utility Knife
UPC:
717510507416
Weight:
0.3 lb
Width:
3-1/10 in