1 in. Internal Pipe Nipple Extractor
Veil 1 in. Internal Pipe Nipple Extractor
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use to easily remove broken nipples from a fitting from the inside without scratching, marring or denting the pipe surface
- Can be used to insert short nipples in to fittings
- Knurled cams expand as you turn for an firm internal grip
- Heat treated steel
- Nickel plated
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Veil
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Height:
- 1
- Length:
- 3-1/2
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Nipple Extractor
- Type:
- JJ40053
- UPC:
- 717510409536
- Weight:
- 0.5
- Width:
- 1