This product requires certification to purchase.

Water Heater Grounding Kit with 24 in. Copper Wire

Jones Stephens

Water Heater Grounding Kit with 24 in. Copper Wire

  • Fast #
  • Part #JJ36501
  • Item #7724117
  • Manufacturer Part #J36501
5 out of 5 Customer Rating
Brand image
Jones Stephens

Water Heater Grounding Kit with 24 in. Copper Wire

  • Fast #
  • Part #JJ36501
  • Item #7724117
  • Manufacturer Part #J36501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kit includes 2 bare bronze clamps
  • Fits 1/2" to 1" pipe
  • 6 gauge copper wire
  • Requires Certification
Dimensions & Measurements
Height
2-1/10 in
Length
5-13/16 in
Width
5-4/5 in
Characteristics & Features
Material
Copper
Warranty & Product Information
UPC
717510191417