Wax Gasket (Case of 24)
Wax Gasket (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits all floor-type toilet bowls
- Works on 3" and 4" waste lines
- Forms a snug fit between bowl and flange
- Boxed
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Toilet Bowls
- Automatic Shut-Off:
- No
- Hardware Included:
- No
- Length:
- 5-1/2
- Material:
- Wax
- Package Quantity:
- Case of 24
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 078698723792
- WaterSense Labeled:
- No
- Width:
- 6-1/5