This product requires certification to purchase.

1-3/8 in. Plastic Closet Wedge Shim

Jones Stephens

Wedge Shims 1-3/8 in. Plastic Closet Wedge Shim

  • Fast #
  • Part #JS55903
  • Item #1137322
  • Manufacturer Part #S55903
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

Wedge Shims 1-3/8 in. Plastic Closet Wedge Shim

  • Fast #
  • Part #JS55903
  • Item #1137322
  • Manufacturer Part #S55903
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1000 Case: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stackable
  • 3/8" width x 1 3/8" length x 5/16" height
  • Easily trimmed to desired height
  • Priced per bag or display
  • Requires Certification

Specifications

Collection:
Wedge Shims
Height:
7-1/5 in
Length:
5-1/10 in
Product Type:
Closet Wedge Shim
UPC:
717510559033
WaterSense Labeled:
No
Width:
8-1/10 in