240F Multi-Angle Thermometer
Weksler 240F Multi-Angle Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- V-shaped Valox case with glass lens
- 1-1/4" - 18 UNEF swivel nut
- 3-1/2" stem
- Angle adjustable to many positions up to 180°
- Single scale
- 30°-240°F
- Red reading kerosene filled tube
- Accurate to +/- 1.6% full scale
Specifications
- Application:
- Hot Water
- Automatic Shut-Off:
- No
- Collection:
- Weksler
- Color Finish Name:
- Black
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 16-93/100
- Length:
- 2-7/25
- Material:
- Resin
- Maximum Temperature:
- 240
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 30 to 240 Deg F
- UPC:
- 717510405057
- Weight:
- 0.81
- Width:
- 81/100