WHIT SS F/ NC DRN
WHIT SS F/ NC DRN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVD finish
- Snap-in strainer only
- For no caulk shower stall drains
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Length:
- 7-1/5 in
- UPC:
- 717510400045