This product requires certification to purchase.

White Paint Marker

Jones Stephens

White Paint Marker

  • Fast #
  • Part #JJ40336
  • Item #3708458
  • Manufacturer Part #J40336
5 out of 5 Customer Rating
Brand image
Jones Stephens

White Paint Marker

  • Fast #
  • Part #JJ40336
  • Item #3708458
  • Manufacturer Part #J40336
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High-performance industrial marking products
  • Permanent paint
  • Quick drying
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-4/5 in
Product Type:
Marker
UPC:
717510403367
Width:
3 in