Wraparound Sponge Rubber Face Plate Gasket
Wraparound Sponge Rubber Face Plate Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sponge rubber
- Grips top elbow for easy installation
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Type:
- Gasket
- Height:
- 7/10 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Face Plate
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb
- Width:
- 3 in