wtr mtr bx cvr ci
wtr mtr bx cvr ci
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drop in solid cover
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Material:
- Cast Iron
- Product Type:
- Standard
- Type:
- JM12085
- UPC:
- 717510120851
- Weight:
- 10.52 lb
- Width:
- 10 in