This product requires certification to purchase.

Ceiling Bracket in in Platinum

Jorger

Ceiling Bracket in in Platinum

  • Fast #
  • Part #J64913765065
  • Item #9764457
  • Manufacturer Part #649.13.765.065
3.9 out of 5 Customer Rating
Brand image
Jorger

Ceiling Bracket in in Platinum

  • Fast #
  • Part #J64913765065
  • Item #9764457
  • Manufacturer Part #649.13.765.065
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Faucet Part Type:
Ceiling Bracket
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Installation Type:
Ceiling Mount
Length:
13 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
UL Listed:
No