This product requires certification to purchase.

Roman Tub Faucet in Polished Nickel

Jorger

Cronos Roman Tub Faucet in Polished Nickel

  • Fast #
  • Part #J63740107035
  • Item #9764909
  • Manufacturer Part #637.40.107.035
5 out of 5 Customer Rating
Brand image
Jorger

Cronos Roman Tub Faucet in Polished Nickel

  • Fast #
  • Part #J63740107035
  • Item #9764909
  • Manufacturer Part #637.40.107.035
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles.
  • Spout projection 172 mm; height 275 mm.
  • Aerator m28 x 1
  • 2 side valves, ceramic internal upper parts 1/2"
  • Metal shower hose 2000 mm
  • Metal hand shower with antically. system and backflow preventer.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Cronos
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Handle Type:
Lever
Installation Type:
Deck Mount
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV