1/2 x 2-7/8 in. Trap Primer Valve
1/2 x 2-7/8 in. Trap Primer Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 88250 series all Bronze primer valve with removable operating parts, integral vacuum breaker and gasketed access cover for installation in a cold water service line to a plumbing fixture with trap connection for maintaining trap seal
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-7/8 in
- Material:
- Bronze
- Product Type:
- Valve