1 in. Stainless Steel Male Threaded Water Hammer Arrestor
1 in. Stainless Steel Male Threaded Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No