17-1/4 in. Wall Mount Single Lavatory Concealed Arm
17-1/4 in. Wall Mount Single Lavatory Concealed Arm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 17-1/4 in