2 in. Floor Clean-Out with Nikaloy Top
2 in. Floor Clean-Out with Nikaloy Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5-1/8 in top size
- 55000-1 Series coated cast iron KLEENATRON II LEVELEZE Floor Cleanout, internal ABS cleanout plug, adjustable cast iron housing with medium-duty scoriated secured round satin Nikaloy cover
Specifications
- Adjustable:
- Yes
- Cover Color Finish:
- Satin
- Cover Shape:
- Round
- Drain Base Height:
- 3-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Plug Included:
- Yes