4 in. Cast Iron Roof Drain with Beehive Dome
22080 Series 4 in. Cast Iron Roof Drain with Beehive Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- 22080 Series
- End Connection 1:
- No Hub, Spigot
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No