3 in. Large Sump Roof Drain with Dome
3 in. Large Sump Roof Drain with Dome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on roofs of any size and construction
- Large slotted dome provides quick rainwater drainage
- Wejloc® compression flashing clamp holds membrane or flashing securely to the drain body
Documents
Specifications
- ASTM:
- ASTM C-564
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub, Spigot
- IAPMO Listed:
- No