This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Josam

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #J55004Z
  • Item #2251194
  • Manufacturer Part #55004-Z
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Josam

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #J55004Z
  • Item #2251194
  • Manufacturer Part #55004-Z
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Kleenatron II Leveleze floor cleanout, internal ABS cleanout plug, adjustable cast iron housing with special-duty scoriated secured cast iron cover
  • No-hub spigot outlet
  • Requires Certification

Documents


Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Cleanout
Material:
Cast Iron