This product requires certification to purchase.

4 in. No Hub Floor Drain with 8-1/8 in. Grate and Cast Iron Round Top

Josam

4 in. No Hub Floor Drain with 8-1/8 in. Grate and Cast Iron Round Top

  • Fast #
  • Part #J32104Z
  • Item #157278
  • Manufacturer Part #32104-Z
3.9 out of 5 Customer Rating
Brand image
Josam

4 in. No Hub Floor Drain with 8-1/8 in. Grate and Cast Iron Round Top

  • Fast #
  • Part #J32104Z
  • Item #157278
  • Manufacturer Part #32104-Z
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 32100 Series coated cast iron Floor Drain, two-piece body with double drainage flange, WEJLOC non-puncturing flashing collar, weepholes, bottom outlet, round top, medium-duty loose-set anti-tilting SUPER-FLO grate with perimeter drainage slots
  • For use in moderate traffic areas such as automobile garages for any type of floor construction where a small to medium flow of liquid is anticipated
  • Requires Certification

Specifications

ASTM:
ASTM C-564
Adjustable:
Yes
Drain Base Height:
5-3/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
8-1/8 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub
UL Listed:
No