This product requires certification to purchase.

4 in. Right Hand Horizontal Water Closet Carrier

Josam

4 in. Right Hand Horizontal Water Closet Carrier

  • Fast #
  • Part #J1268412OR
  • Item #4130618
  • Manufacturer Part #12684-12OR
5 out of 5 Customer Rating
Brand image
Josam

4 in. Right Hand Horizontal Water Closet Carrier

  • Fast #
  • Part #J1268412OR
  • Item #4130618
  • Manufacturer Part #12684-12OR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single, right-hand horizontal closet carrier
  • For use with siphon jet or blowout closets in no-hub piping systems where single adjustable fitting with horizontal flow is desired
  • Includes 4" no-hub fitting with 2" no-hub vent
  • ABS extension with integral test cap, pylon feet, anchor foot, plated hardware, and neoprene fixture gasket
  • Requires Certification

Documents


Specifications

Height:
13-3/4 in