This product requires certification to purchase.

4 x 4 x 12 in. PVC Carrier Nipple

Josam

4 x 4 x 12 in. PVC Carrier Nipple

  • Fast #
  • Part #J07095E
  • Item #1806650
  • Manufacturer Part #07095E
5 out of 5 Customer Rating
Brand image
Josam

4 x 4 x 12 in. PVC Carrier Nipple

  • Fast #
  • Part #J07095E
  • Item #1806650
  • Manufacturer Part #07095E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Length:
12 in
Material:
Plastic
Product Type:
Nipple Extension