This product requires certification to purchase.

4 in. Cast Iron Cleanout

Josam

55000 Series 4 in. Cast Iron Cleanout

  • Fast #
  • Part #J55004Z1SDVP
  • Item #4781083
  • Manufacturer Part #55004Z1SDVP
4.8 out of 5 Customer Rating
Brand image
Josam

55000 Series 4 in. Cast Iron Cleanout

  • Fast #
  • Part #J55004Z1SDVP
  • Item #4781083
  • Manufacturer Part #55004Z1SDVP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
55000 Series
Cover Material:
Nickel Alloy
Cover Shape:
Round
Diameter:
7-1/2 in
Drain Base Height:
4-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
7-1/2 in
Fits Pipe Size:
4 in
IAPMO Listed:
No
Product Type:
Cleanout