6 in. Wide Trench Drain Extension with Cast Iron Grate
76000 Series 6 in. Wide Trench Drain Extension with Cast Iron Grate
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 76000 Series
- Diameter:
- 6 in
- Drain Component Type:
- Drain Base
- Drain Type:
- Trench Drain
- IAPMO Listed:
- No
- UL Listed:
- No